Shop All Packing Paper
Partners Brand
Butcher Paper Sheets, 48 x 48", White, 235/Case
Mfr # BPS484840W
Zoro # G2285488
product price: $246.99
/pk 235, $1.05/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Color White
- Basis Weight 62.08
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BPS484840W
- Zoro # G2285488
- UPC # 848109042282
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 48" |
Length | 48" |
Details
Item | Butcher Paper Sheets,48x48",Package Quantity 235 |
Color | White |
Basis Weight | 62.08 |
Description
Butcher Paper Sheets,48x48 In.,Package Quantity 235, Package Quantity 235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- BSC PREFERRED 24'' - Newsprint Rolls (S-1078)
- Partners Brand Packing Paper