Shop All Packing Paper
Partners Brand
Butcher Paper Sheets, 36" x 36", White, 415/Case
Mfr # BPS363640W
Zoro # G4926419
product price: $188.99
/pk 415, $0.46/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 36"
- Basis Weight 52.96
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BPS363640W
- Zoro # G4926419
- UPC # 848109000329
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 36" |
Details
Item | Butcher Paper Sheets 36x36",PK415 |
Basis Weight | 52.96 |
Color | White |
Description
Butcher Paper Sheets 36x36 In.,PK415, Package Quantity 415
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- BIC Correction Pen, Stick, Extra Fine, White (BICWOSQP11)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Corrugated Sheets, 42" x 42", White, 5/Bundle (SP4242W)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- Partners Brand Packing Paper