Shop All Packing Paper
Partners Brand
Butcher Paper Sheets, 30" x 30", White, 600/Case
Mfr # BPS303040W
Zoro # G2285390
product price: $252.99
/pk 600, $0.42/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 51.82
- Color White
- Length 30"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BPS303040W
- Zoro # G2285390
- UPC # 848109042268
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 30" |
Details
Item | Butcher Paper Sheets,30x30",Package Quantity 600 |
Basis Weight | 51.82 |
Color | White |
Description
Butcher Paper Sheets,30x30 In.,Package Quantity 600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Black Iris, 1 Pint (S2627X)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- CARDINAL BRANDS Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1in CAPACITY, 11 X 17, WHITE (22112)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Freezer Paper Roll, 40#, 30" x 1,100', White, 1 Roll (FP3040)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- Partners Brand Packing Paper