Shop All Packing Paper
Partners Brand
Butcher Paper Sheets, 24" x 30", White, 750/Case
Mfr # BPS243040W
Zoro # G2285512
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50.24
- Width 24"
- Color White
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BPS243040W
- Zoro # G2285512
- UPC # 848109042251
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 24" |
Length | 30" |
Details
Item | Butcher Paper Sheets,24x30",Package Quantity 750 |
Basis Weight | 50.24 |
Color | White |
Description
Butcher Paper Sheets,24x30 In.,Package Quantity 750, Package Quantity 750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEAR SHARP Sharpener Shear/Scissor (002)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- VARICOLOR Desktop Storag, 5 Drawere Box, Gray/Multi (760527)
- COSCO ACCU-STAMP Gel Ink Refill, Blue, 0.35 oz Bottle (090682)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- Partners Brand Packing Paper