Shop All Packing Paper
Partners Brand
Butcher Paper Sheets, 12" x 12", White, 3,750/Case
Mfr # BPS121240W
Zoro # G4926400
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Basis Weight 55.22
- Width 12"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BPS121240W
- Zoro # G4926400
- UPC # 848109000251
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Butcher Paper Sheets,12x12,PK3750 |
Basis Weight | 55.22 |
Color | White |
Description
Butcher Paper Sheets,12x12,PK3750, Package Quantity 3750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- LABELMASTER Limited Quantity Label, 100mm, Blank, Pk50 (LQL40S)
- FECHOMETAL USA Band, 201 SS, 1/2"x0.030"x100 Ft. (FTA5207127035N)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- Partners Brand Packing Paper