Shop All Packing Paper
Partners Brand
Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll
Mfr # BP6040W
Zoro # G4926437
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 64.12
- Length 1000'
- Width 60"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BP6040W
- Zoro # G4926437
- UPC # 848109000275
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1000' |
Width | 60" |
Details
Item | Butcher Paper Roll,40,60x1,000ft |
Basis Weight | 64.12 |
Color | White |
Description
Butcher Paper Roll,40,60x1,000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Pink, 500/Roll (DL632K)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- Partners Brand Protective Packaging