Shop All Packing Paper
Partners Brand
Butcher Paper, 40#, 18" x 1,000', White, 1 Roll
Mfr # BP1840W
Zoro # G4926385
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000'
- Width 18"
- Basis Weight 20.28
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BP1840W
- Zoro # G4926385
- UPC # 735153034649
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1000' |
Width | 18" |
Details
Item | Butcher Paper,40,18x1,000ft |
Basis Weight | 20.28 |
Color | White |
Description
Butcher Paper,40,18x1,000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- ZORO SELECT 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Blue, 25PK (80182)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- Partners Brand Packing Paper