Shop All Packing Paper
Partners Brand
Butcher Paper, 40#, 15" x 1,000', White, 1 Roll
Mfr # BP1540W
Zoro # G4926391
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1000'
- Width 15"
- Basis Weight 16.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BP1540W
- Zoro # G4926391
- UPC # 735153034588
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1000' |
Width | 15" |
Details
Item | Butcher Paper,40,15x1,000ft |
Color | White |
Basis Weight | 16.44 |
Description
Butcher Paper,40,15x1,000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- GENERIC Replacment Cartridge For XEROX COMP WC 5325/5330 5335- (006R01159)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- Partners Brand Packing Paper