Shop All Stretch Wrap
Partners Brand
Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case
Mfr # TNB750
Zoro # G4926461
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 1/2"
- Length 1000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB750
- Zoro # G4926461
- UPC # 841436086158
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 7 1/2" |
Length | 1000' |
Details
Item | Bundling Stretch Film,7-1/2x80x1000f,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- PARTNERS BRAND Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case (TNB5034PK)
- PARTNERS BRAND Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case (TNB705)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- FILM-GARD Film Poly Blk4Mil 3X50' (626154)
- Partners Brand Stretch & Shrink Wrap