Shop All Reclosable Bags
Partners Brand
Bundling Stretch Film, 5" x 80 Gauge x 1000', Yellow, 12/Case
Mfr # TNB305YELLOW
Zoro # G6070388
product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
- Length 1000'
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB305YELLOW
- Zoro # G6070388
- UPC # 848109052366
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 5" |
Length | 1000' |
Details
Color | Yellow |
Item | Strtch Film,5x80 Gauge x12000",Ylw,PK12 |
Description
Strtch Film,5x80 Gauge x12000 In.,Ylw,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- ESSELTE PENDAFLEX CORP. Esselte® Oxford Certificate Holder, 25" x 8-1/2", Hunter Green, 5/Pack (29900605BGD)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- ZORO SELECT Literature Mailers, 10" x 10" x 2", White, 50/Bundle (55VK51)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3705)
- PARTNERS BRAND Fasade 18in x 24in Terrain Cracked Copper Backsplash Panel 5pk (PB6719)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case (PB24)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 12" x 12", Clear, 500/Case (PB3920)
- PARTNERS BRAND Flat 3 Mil Poly Bags, 18" x 22", Clear, 500/Case (PB4118)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Pink, Pk1000 (5CXL5)
- Partners Brand Shipping & Packing Bags