Shop All Reclosable Bags
Partners Brand
Bundling Stretch Film, 5" x 80 Gauge x 1000', White, 12/Case
Mfr # TNB305WHITE
Zoro # G6070397
product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1000'
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB305WHITE
- Zoro # G6070397
- UPC # 848109052397
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 5" |
Length | 1000' |
Details
Item | Strtch Film,5x80 Gauge x12000",Wht,PK12 |
Color | White |
Description
Strtch Film,5x80 Gauge x12000 In.,Wht,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- ZORO SELECT Hard Poly Clipboard, Letter, Red, PK12 (40115B12C)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Green (26551)
- PARTNERS BRAND Fasade 18in x 24in Safari Gloss White Backsplash Panel 5pk (PB7000)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 9" x 12", Pink, 1000/Case (PBAS735)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 18" x 24", Clear, 100/Case (PB3905)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 4" x 7", Clear, 1000/Case (PB11)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 120 Gauge x 1000', Blue, 4/Case (SF181CBLUE)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3701)
- BSC PREFERRED 8 x 10'' - 4 Mil Reclosable Poly Bags, 1000PK (S-1713)
- Partners Brand Shipping & Packing Bags