Shop All Stretch Wrap
Partners Brand
Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case
Mfr # TNB705
Zoro # G4926489
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 600'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB705
- Zoro # G4926489
- UPC # 841436040556
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 600' |
Details
Item | Bundling Stretch Film,5x120 Gx600ft,PK12 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- AVERY White CD Labels for Laser Printers (5692)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Clear, 12/Case (TNB305)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Industrial Foam Grip Stretch Film Dispenser, Black, 1 Each (SFDIS259)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- Partners Brand Stretch Wrap