Shop All Stretch Wrap
Partners Brand
Bundling Stretch Film, 3" x 80 Gauge x 1000', Green, 18/Case
Mfr # TNB303GREEN
Zoro # G4926525
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Reusable Plastic Dispenser
- Width 3"
- Length 1000 ft.
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # TNB303GREEN
- Zoro # G4926525
- UPC # 841436040471
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Includes | (1) Reusable Plastic Dispenser |
Item | Bundling Stretch Film,3x80 Gx1000ft,PK18 |
Color | Green |
Gauge | 80 ga. |
Style | Cast |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNB303BLACK)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- Partners Brand Stretch Wrap