Shop All Stretch Wrap
Partners Brand
Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case
Mfr # TNB303BLACK
Zoro # G4926540
product price: $156.99
/pk 18, $8.72/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Reusable Plastic Dispenser
- Width 3"
- Length 1000 ft.
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB303BLACK
- Zoro # G4926540
- UPC # 841436040457
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Includes | (1) Reusable Plastic Dispenser |
Item | Bundling Stretch Film,3x80 Gx1000ft,PK18 |
Color | Black |
Gauge | 80 ga. |
Style | Cast |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Green, 18/Case (TNB303GREEN)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Green, 12/Case (TNBEC305GRE)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- Partners Brand Stretch & Shrink Wrap