Shop All Stretch Wrap
Partners Brand
Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case
Mfr # TNB5034PK
Zoro # G4926586
product price: $43.19
/pk 4, $10.80/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 650'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNB5034PK
- Zoro # G4926586
- UPC # 841436040570
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 650' |
Details
Item | Bundling Stretch Film,100 G 3x650ft,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Green, 18/Case (TNB303GREEN)
- PARTNERS BRAND Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case (TNB705)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- Partners Brand Stretch & Shrink Wrap