Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case
Mfr # B838
Zoro # G4926769
product price: $74.35
/pk 100, $0.74/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 14 1/2"
- Color White
- Basis Weight 5.16
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B838
- Zoro # G4926769
- UPC # 771342218230
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 14 1/2" |
Details
Color | White |
Item | Bubble Lined Poly Mailer,14-1/2",PK100 |
Basis Weight | 5.16 |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Bubble Lined Poly Mailer,14-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- BROTHER Non Laminate Label, Blk/Wht, .13"x26.2 ft. (TZEN201)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- Partners Brand Bubble Rolls & Wrap