Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Lined Poly Mailers, 7 1/4 x 8", White, 200/Case
Mfr # B827
Zoro # G2285521
product price: $152.99
/pk 200, $0.76/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/4"
- Roll Length 8"
- Color White
- Basis Weight 5.7
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B827
- Zoro # G2285521
- UPC # 848109046037
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/4" |
Roll Length | 8" |
Details
Color | White |
Item | Bubble Lined Poly Mailer,7-1/4"x8",Package Quantity 200 |
Basis Weight | 5.7 |
Material | Polyethylene |
Description
Bubble Lined Poly Mailer,7-1/4 In.x8 In.,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Manchester Mail Post - Black (5852-B)
- BUSINESS SOURCE Monthly Clear Plastic Tab Index Dividers, PK12 (01807)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- Partners Brand Bubble Rolls & Wrap