Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Lined Poly Mailers, 4" x 8", White, 25/Case
Mfr # B82825PK
Zoro # G4926796
product price: $34.15
/pk 25, $1.37/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color White
- Basis Weight 0.58
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B82825PK
- Zoro # G4926796
- UPC # 841436070386
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | White |
Item | Bubble Lined Poly Mailer,4x8",PK25 |
Basis Weight | 0.58 |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Bubble Lined Poly Mailer,4x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- Partners Brand Protective Packaging