Shop All Mailer Envelopes
Partners Brand
Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case
Mfr # B837
Zoro # G9044992
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14 1/4"
- Length 20"
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B837
- Zoro # G9044992
- UPC # 771342218285
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Width | 14 1/4" |
Length | 20" |
Details
Item | Mailer,Bubble Line,Poly,14 1/4" x 20",PK50 |
Color | White |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Mailer,Bubble Line,Poly,14 1/4 In. x 20 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- ZORO SELECT Storage Clipboard 1/2", Gray (45300)
- WESTERN PLASTICS Film Hybrid80 Plus 13"x2000 Bulk (HPL13)
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", White, 25/Bundle (MFL24186)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Deluxe Literature Mailers, 19" x 12" x 3", White, 25/Bundle (MFL19123)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- Partners Brand Mailer Envelopes