Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Lined Poly Mailers, 14 1/4" x 20", White, 25/Case
Mfr # B83725PK
Zoro # G4926805
product price: $69.79
/pk 25, $2.79/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 14 1/4"
- Roll Length 20"
- Color White
- Basis Weight 3.58
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B83725PK
- Zoro # G4926805
- UPC # 841436018982
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 14 1/4" |
Roll Length | 20" |
Details
Color | White |
Item | Bubble Lined Poly Mailer,14-1/4x20",PK25 |
Basis Weight | 3.58 |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Bubble Lined Poly Mailer,14-1/4x20 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL High Yield Black Ink Cartridge (LC103BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- Partners Brand Protective Packaging