Shop All Mailer Envelopes
Partners Brand
Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case
Mfr # B839
Zoro # G9045001
product price: $82.29
/pk 50, $1.65/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 1/2"
- Length 19"
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B839
- Zoro # G9045001
- UPC # 771342218278
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 1/2" |
Length | 19" |
Details
Item | Mailer,Bubble Line,Poly,12-1/2" x 19",PK50 |
Color | White |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Mailer,Bubble Line,Poly,12-1/2 In. x 19 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (207141)
- LEXMARK Lexmark 40X6247-OEM ADF Separator Simplex Pad for CX310 (40X6247-OEM)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 2", Kraft, 50/Bundle (M1292K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #12, 50PK (442SF12PSK)
- Partners Brand Mailer Envelopes