Shop All Mailer Envelopes
Partners Brand
Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case
Mfr # B836
Zoro # G9045010
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 10 1/2"
- Length 16"
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B836
- Zoro # G9045010
- UPC # 771342218261
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 1/2" |
Length | 16" |
Details
Item | Mailer,Bubble,Poly,10-1/2" x 16",Wht,PK100 |
Color | White |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Mailer,Bubble,Poly,10-1/2 In. x 16 In.,Wht,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- SMEAD Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila (70506)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- JC TOYS Lots to Love® Babies, 14in, Caucasian Baby (16100)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Long Poly Mailers, 6" x 39", White, 100/Case (LPM639)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- CARDINALBR 8.5 x 5.5 in. 1099 Misc Five Part Laser Forms & Envelope, 20PK (TOP22907KIT)
- Partners Brand Mailer Envelopes