Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each
Mfr # BD51612
Zoro # G9044100
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 100'
- Color Clear
- Basis Weight 3.02
- Height 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD51612
- Zoro # G9044100
- UPC # 841436020480
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 100' |
Height | 5/16" |
Details
Color | Clear |
Item | Bubble Dispenser, Pack,5/16" x 12" x 100 ft. |
Basis Weight | 3.02 |
Material | Polyethylene |
Description
Bubble Dispenser, Pack,5/16 In. x 12 In. x 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Portable Label Maker (PTH300)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- Partners Brand Bubble Rolls & Wrap