Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Dispenser Pack, 3/16" x 24" x 175', Clear, 1/Each
Mfr # BD31624
Zoro # G9044137
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 175'
- Color Clear
- Basis Weight 6.76
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD31624
- Zoro # G9044137
- UPC # 841436020473
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 175' |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Dispenser, Pack,3/16" x 24" x 175 ft. |
Basis Weight | 6.76 |
Material | Polyethylene |
Description
Bubble Dispenser, Pack,3/16 In. x 24 In. x 175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA 5000 lb, 1 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 5K)
- EPSON T410120S (410) Ink, Photo Black (T410120-S)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- PILOT Pen, The Better, Bp, Rt, 1.0, Be, PK12 (30006)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- Partners Brand Protective Packaging