Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each
Mfr # BD31612
Zoro # G9043960
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 175'
- Color Clear
- Basis Weight 3.5
- Height 3/16"
Product Information
- Brand Partners Brand
- MFR # BD31612
- Zoro # G9043960
- UPC # 841436020466
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 175' |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Dispenser, Pack,3/16" x 12" x 175 ft. |
Basis Weight | 3.5 |
Material | Polyethylene |
Description
Bubble Dispenser, Pack,3/16 In. x 12 In. x 175 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- Partners Brand Protective Packaging