Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Dispenser Pack, 1/2" x 12" x 50', Clear, 1/Each
Mfr # BD1212
Zoro # G9044030
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 50'
- Color Clear
- Height 1/2"
- Basis Weight 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD1212
- Zoro # G9044030
- UPC # 841436020503
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 50' |
Height | 1/2" |
Details
Color | Clear |
Item | Bubble Dispenser, Pack,1/2" x 12" x 50 ft.,Clr |
Basis Weight | 2.72 |
Material | Polyethylene |
Description
Bubble Dispenser, Pack,1/2 In. x 12 In. x 50 ft.,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 2", White, 50/Bundle (55VK82)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Yellow, PK12 (UNV35664)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- Partners Brand Bubble Rolls & Wrap