Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Corner Guards, 8" x 8", Clear, 250/Case
Mfr # BCG88
Zoro # G2285372
product price: $264.99
/pk 250, $1.06/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8"
- Roll Length 8"
- Color Clear
- Height 5/16"
- Basis Weight 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCG88
- Zoro # G2285372
- UPC # 848109043562
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8" |
Roll Length | 8" |
Height | 5/16" |
Details
Color | Clear |
Item | Bubble Corner Guards,8x8",Package Quantity 250 |
Basis Weight | 5.7 |
Material | Polyethylene |
Description
Bubble Corner Guards,8x8 In.,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 34 x 10 x 6'' Long Corrugated Boxes, 10PK (S-4670)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK250 (56LT33)
- Partners Brand Bubble Rolls & Wrap