Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Corner Guards, 5 1/2" x 5 1/2", Clear, 375/Case
Mfr # BCG55
Zoro # G2285451
product price: $216.99
/pk 375, $0.58/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 5 1/2"
- Roll Length 5 1/2"
- Color Clear
- Basis Weight 4.5
- Height 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCG55
- Zoro # G2285451
- UPC # 848109043609
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5 1/2" |
Roll Length | 5 1/2" |
Height | 5/16" |
Details
Color | Clear |
Item | Bubble Corner Guards,5-1/2"x5-1/2",Package Quantity 375 |
Basis Weight | 4.5 |
Material | Polyethylene |
Description
Bubble Corner Guards,5-1/2 In.x5-1/2 In.,Package Quantity 375, Package Quantity 375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- 3M CENTER/CUSTOMER SERVICE Pop-up Notes, Repositionable/Removable, 3x3in 12/PK (6549PUY)
- FREY SCIENTIFIC Color-Coded Bar Magnets, Red/Blue, Pack of 2 PR (MPC080)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- JIFFY TUFFGARD EXTREME Jiffy Tuffgard Extreme® Bubble Lined Poly Mailers, 14 1/4" x 20", White, 25/Case (B924)
- Partners Brand Protective Packaging