Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Corner Guards, 11" x 11", Clear, 188/Case
Mfr # BCG1111
Zoro # G2285363
product price: $270.99
/pk 188, $1.44/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 11"
- Roll Length 11"
- Color Clear
- Basis Weight 7.24
- Height 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCG1111
- Zoro # G2285363
- UPC # 848109043548
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 11" |
Roll Length | 11" |
Height | 5/16" |
Details
Color | Clear |
Item | Bubble Corner Guards,11x11",Package Quantity 188 |
Basis Weight | 7.24 |
Material | Polyethylene |
Description
Bubble Corner Guards,11x11 In.,Package Quantity 188, Package Quantity 188
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- Partners Brand Bubble Rolls & Wrap