Shop All Stencils
Partners Brand
Brass Stencils, Number Only, 1", Brass, 15/Case
Mfr # STBN10
Zoro # G4927137
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # STBN10
- Zoro # G4927137
- UPC # 081834100081
- Country of Origin United States
- Category Stencils
Dimensions
Length | 1" |
Details
Material | Brass |
Item | Brass Stencils Number,1",PK15 |
Color | Brass |
Description
Brass Stencils Number,1 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 8 (8677633)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- NMC Individual Character Stencil Number Set 8", Pk12 (PMN8)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- NMC Individual Character Stencil 12" Number Set, PMC12-S (PMC12-S)
- NMC Individual Character Stencil 24" Number Set, PMC24-T (PMC24-T)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148808 (148808)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- Partners Brand Stencils