Shop All Stencils
Partners Brand
Brass Stencils, Letter/Number, 3", Brass, 45/Case
Mfr # STBLN3
Zoro # G4927146
product price: $168.99
/pk 45, $3.76/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STBLN3
- Zoro # G4927146
- UPC # 081834100739
- Country of Origin United States
- Category Stencils
Dimensions
Length | 3" |
Details
Material | Brass |
Item | Brass Stencils Letter/Number 3",PK45 |
Color | Brass |
Description
Brass Stencils Letter/Number 3 In.,PK45, Package Quantity 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NORTH BY HONEYWELL North by Honeywell NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/10)
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- NEWSTRIPE Stencil, 4", FIRE LANE, 1/8", (10001685)
- Partners Brand Stencils