Shop All Stencils
Partners Brand
Brass Stencils, Letter/Number, 1", Brass, 45/Case
Mfr # STBLN1
Zoro # G4927161
product price: $75.99
/pk 45, $1.69/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STBLN1
- Zoro # G4927161
- UPC # 081834100685
- Country of Origin United States
- Category Stencils
Dimensions
Length | 1" |
Details
Material | Brass |
Item | Brass Stencils Letter/Number 1",PK45 |
Color | Brass |
Description
Brass Stencils Letter/Number 1 In.,PK45, Package Quantity 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- NEWSTRIPE Stencil, 20" Number Kit 0-9, 1/16" (10001988)
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- NMC Forklift Traffic Area Plant Marking Stencil (PMS220)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- Partners Brand Stencils