Shop All Rags & Towels
Partners Brand
Box of Premium T-Shirt Rags, White, 80/Case, 10 Lbs/Case
Mfr # BR105
Zoro # G9045099
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color White
- Weight 9.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BR105
- Zoro # G9045099
- UPC # 848109056869
- Country of Origin Multiple
- Category Rags & Towels
Details
Material | Cotton |
Item | T-Shirt Rags,Premium,White,PK80 |
Color | White |
Weight | 9.96 |
Description
T-Shirt Rags,Premium,White,PK80, Package Quantity 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- BEHRENS Dust Pan, Black, Steel (BS810)
- NICE N CLEAN Nice 'N Clean Unscented Solo Pack Baby Wipes 80 Wipes, PK12 (M233XT)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 6 PK (651369)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- PARTNERS BRAND Box of Huck Towels, 16" x 25", Blue, 170/Case, 25 Lbs/Case (BR116)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 220/Case, 25 Lbs/Case (BR114)
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- Partners Brand Rags & Towels