Shop All Security Seals
Partners Brand
Bolt Seals, 3/4" x 3 1/4", Red, 50/Case
Mfr # SE1032R
Zoro # G6625221
product price: $190.99
/pk 50, $3.82/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Solid Steel/ Molded Plastic
- Primary Color Red
- Useable Length 3 1/4"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1032R
- Zoro # G6625221
- UPC # 841436076722
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3 1/4" |
Width | 3/4" |
Details
Security Seal Primary Material | Solid Steel/ Molded Plastic |
Primary Color | Red |
Item | SnapTracker Seals,1 1/4",Red,PK50 |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96974)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- SHUTER Carry File 150 sheets 12.5 W x 9.4 D x 1 H (1010526)
- BUSINESS SOURCE Packaging Tape, Adhesive, 3"Core, 1-7/8"x164', 6/PK, CLEAR 6PK (BSN32956)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- MILL ROSE Mill Rose 4001446 Blue Monster Silver 520 x 0.5 in. Thread Seal Tape - Pack of 30 (4001446)
- Partners Brand Protective Packaging