Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Rolls, 30#, 36" x 1200', Gray, 1/Roll
Mfr # KPB3630
Zoro # G2285068
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 34.46
- Length 1,200'
- Width 36"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPB3630
- Zoro # G2285068
- UPC # 848109042220
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1,200' |
Width | 36" |
Details
Item | Bogus Kraft Paper Rolls,36x1200 ft.,30# |
Basis Weight | 34.46 |
Color | Gray |
Description
Bogus Kraft Paper Rolls,36x1200 ft.,30#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- PREBENA 20 Gauge Staple - 3/8in Length - 1/2in Crown - Galvanized Steel - Pkg of 25000 (D10CNK)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case (CP10C)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- Partners Brand Protective Packaging