Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll
Mfr # KPB3660
Zoro # G4927240
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 34.9
- Length 600'
- Width 36"
- Color Gray
- Material Newsprint Paper/Recycled Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPB3660
- Zoro # G4927240
- UPC # 735153007827
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600' |
Width | 36" |
Details
Item | Bogus Kraft Paper Roll,60,36x600 ft. |
Basis Weight | 34.9 |
Color | Gray |
Material | Newsprint Paper/Recycled Fibers |
Description
Bogus Kraft Paper Roll,60,36x600 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 18", Kraft, 1/Roll (BP1840K)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- Partners Brand Protective Packaging