Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll
Mfr # KPB2460
Zoro # G4927259
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 24.06
- Length 600'
- Width 24"
- Color Gray
- Material Newsprint Paper/Recycled Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KPB2460
- Zoro # G4927259
- UPC # 735153007803
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600' |
Width | 24" |
Details
Item | Bogus Kraft Paper Roll,60,24x600 ft. |
Basis Weight | 24.06 |
Color | Gray |
Material | Newsprint Paper/Recycled Fibers |
Description
Bogus Kraft Paper Roll,60,24x600 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight (48K981)
- Partners Brand Kraft Paper