Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll
Mfr # KPB2450
Zoro # G4927295
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 23.46
- Length 720'
- Width 24"
- Color Gray
- Material Newsprint Paper/Recycled Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPB2450
- Zoro # G4927295
- UPC # 735153015037
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 24" |
Details
Item | Bogus Kraft Paper Roll,50,24x720 ft. |
Basis Weight | 23.46 |
Color | Gray |
Material | Newsprint Paper/Recycled Fibers |
Description
Bogus Kraft Paper Roll,50,24x720 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- PARTNERS BRAND Crinkle Paper, 10 lb., White, 1/Case (CP10B)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- Partners Brand Kraft Paper