Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Roll, 50#, 18" x 720', Gray, 1 Roll
Mfr # KPB1850
Zoro # G4927301
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 18.48
- Length 720'
- Width 18"
- Color Gray
- Material Newsprint Paper/Recycled Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPB1850
- Zoro # G4927301
- UPC # 848109000107
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 18" |
Details
Item | Bogus Kraft Paper Roll,50,18x720 ft. |
Basis Weight | 18.48 |
Color | Gray |
Material | Newsprint Paper/Recycled Fibers |
Description
Bogus Kraft Paper Roll,50,18x720 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Orange Color Family, Ink (16103)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- HONEYWELL HEAT TRACE PEN ARM 45AT (30756304-501)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 (5PGR2)
- Partners Brand Protective Packaging