Shop All Kraft Paper
Partners Brand
Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll
Mfr # KPB1250
Zoro # G4927310
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 11.8
- Length 720'
- Width 12"
- Color Gray
- Material Newsprint Paper/Recycled Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPB1250
- Zoro # G4927310
- UPC # 848109000091
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 12" |
Details
Item | Bogus Kraft Paper Roll,50,12x720 ft. |
Basis Weight | 11.8 |
Color | Gray |
Material | Newsprint Paper/Recycled Fibers |
Description
Bogus Kraft Paper Roll,50,12x720 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- DATAPRODUCTS Ink Ribbon for Calculators, Red/Black (R2087)
- HONEYWELL Cash Depository Safe, 0.1 cu ft, 2.2 lb, Black, Steel, 2.78 mm Thick (6111)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- ZORO SELECT Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight (5PGP4)
- Partners Brand Protective Packaging