Shop All Body Belts
Partners Brand
Body Belt, 2 D-Rings, Size XL
Mfr # BSF111X
Zoro # G6071447
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BSF111X
- Zoro # G6071447
- UPC # 841436091664
- Country of Origin Canada
- Category Body Belts
Dimensions
Size | XL |
Details
Item | Body Belt |
Number of D-Rings | 2 |
Includes Padding | Yes |
D-Ring Locations | Hips |
Hardware Material | Zinc Plated Steel |
Description
Positioning Belt,Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- SAFEWAZE PRO Waist Pad with Belt and Positioning D-rings, S (FS2011-S)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- 3M DBI-SALA Body Belt, Size L (1000781)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- Partners Brand Fall Protection