Shop All Bin & Box Accessories
Partners Brand
Blue Plastic Lid, Stack and Nest, 16x10", Blue, PK6, 6 PK
Mfr # BINS150
Zoro # G6492416
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Width 10"
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS150
- Zoro # G6492416
- UPC # 651588012352
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 10" |
Overall Length | 16" |
Details
Color | Blue |
Material | Plastic |
Item | Lid,Stack and Nest,16x10",Blue,PK6 |
Description
Lid,Stack and Nest,16x10 In.,Blue,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- Partners Brand Bin & Box Accessories