Shop All Stretch Wrap
This Product is Discontinued
Partners Brand
Blown Machine Stretch Film, 20" x 75 Gauge x 6000', Clear, 1/Roll (Discontinued)
Mfr # MSF2075B
Zoro # G9045990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20"
- Length 6000'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MSF2075B
- Zoro # G9045990
- UPC # 848109056654
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 6000' |
Details
Item | Strech Film,Blown Machine,20" x 75G" x 6000 ft. |
Color | Clear |
Description
Strech Film,Blown Machine,20 In. x 75G In. x 6000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.