Shop All Stretch Wrap
Partners Brand
Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll
Mfr # MSF20755B
Zoro # G9046060
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 5000'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MSF20755B
- Zoro # G9046060
- UPC # 848109056647
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 5000' |
Details
Item | Strech Film,Blown Machine,20" x 75G" x 5000 ft. |
Color | Clear |
Description
Strech Film,Blown Machine,20 In. x 75G In. x 5000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- XEROX Xerox Extra High Capacity Magenta Toner Cartridge, 9000 Yield (106R03867)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- Partners Brand Stretch & Shrink Wrap