Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case
Mfr # SF188B
Zoro # G4927441
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF188B
- Zoro # G4927441
- UPC # 841436040808
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500' |
Details
Item | Blown Hand Stretch Film,18x80Gx1500f,PK4 |
Color | Black |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9" (81352)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- PARTNERS BRAND Industrial Foam Grip Stretch Film Dispenser, Black, 1 Each (SFDIS259)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- ZORO SELECT VCI Stretch Wrap 20" x 1500 ft., Cast Style, Blue (5VFY3)
- Partners Brand Stretch & Shrink Wrap