Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case
Mfr # SF181
Zoro # G4927496
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF181
- Zoro # G4927496
- UPC # 841436040976
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1000' |
Details
Item | Blown Hand Stretch Film,18x120Gx1000,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- LEXMARK Imaging Unit 12k Yld (B220Z00)
- CANON Canon, CRG-055 C H High Yield Cyan Toner Cartridge, 5900 Yield (3019C001AA)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Green, 12/Case (TNBEC305GRE)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A944)
- Partners Brand Stretch Wrap