Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 15" x 60 Gauge x 2000', Clear, 4/Case
Mfr # SF156
Zoro # G4927548
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 2000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF156
- Zoro # G4927548
- UPC # 841436040846
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 2000' |
Details
Item | Blown Hand Stretch Film,15x60Gx2000f,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNB303BLACK)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- PARTNERS BRAND Plastic Bundling Stretch Film Dispensers, White, 4/Case (TNB100)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181CAST)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- Partners Brand Stretch Wrap