Shop All Plastic Sheets
Partners Brand
Black Poly Sheeting, 6 x 100 ft., 6 Mil, Black 100 ft. L x 72" W x
Mfr # CF606B
Zoro # G6599540
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 100 ft.
- Plastic Color Black
- Color Black
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF606B
- Zoro # G6599540
- UPC # 841436053549
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 100 ft. |
Width | 72" |
Length | 100 ft. |
Details
Item | Poly Sheeting,6 x 100 ft.,6 Mil,Black |
Plastic Color | Black |
Color | Black |
Description
Poly Sheeting,6 x 100 ft.,6 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC Red Sheet (156245)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8 x4 ft, 3/4-#0.125 (43S075125-48X96)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.5X10-12)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 6 Mil, Clear 100 ft. L x 20 ft. W x (CF620C)
- PARTNERS BRAND Clear Poly Sheeting, 9 x 400 ft., 1 Mil, Clear 400 ft. L x 9 ft. W x (CF109C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- Partners Brand Plastic Sheets