Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 68" W, 82" L, 50 PK
Mfr # PC554
Zoro # G2292521
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 82"
- Width 68"
- Height 65"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC554
- Zoro # G2292521
- UPC # 848109010113
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Length | 82" |
Width | 68" |
Height | 65" |
Details
Item | Pallet Cover |
Color | Black |
Description
Pallet Covers,68x65x82 In.,3 mil,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- Partners Brand Pallet Covers & Cushions