Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 54" W, 96" L
Mfr # PC128
Zoro # G6511130
product price: $484.99
/pk 50, $9.70/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 54"
- Length 96"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC128
- Zoro # G6511130
- UPC # 841436036146
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 96" |
Height | 44" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (NXO3215-7)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (30239STONE)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft (19N873)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- Partners Brand Pallet Covers & Cushions